Size 9 Synthetic and DuraHide® Leather Driver Cut ResisBrownt Gloves in Brown
Durahide™ Size 9 Synthetic and DuraHide® Leather Driver Cut ResisBrownt Gloves in Brown
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-tensile strength liner provides 360° EN 388: 2016 Level F & ANSI A9 cut resistance.
- Top grain DuraHide leather protects the back of your hands while you work.
- Comfortable stretch-elastic cuff provides easy on and off flexibility.
- Gunn cut finger design repositions vulnerable seams for improved durability.
- DuraHide leather protects your palm with extreme abrasion resistance.
Documents
Specifications
- ANSI:
- ANSI/ISEA Cut Level A9
- CE Approved:
- Yes
- Collection:
- Durahide™
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Glove Size:
- 9
- Glove Type:
- Automotive, Construction, Industrial, Mining, Oil and Gas Industry
- Material:
- Synthetic
- Reusable:
- Yes