This product requires certification to purchase.

M Size 0.5mm Nylon, Polyester and TPR Tactical Gloves in Black

Mechanix Wear

M-Pact® M Size 0.5mm Nylon, Polyester and TPR Tactical Gloves in Black

  • Fast #
  • Part #MMPSD55009
  • Item #8318614
  • Manufacturer Part #MPSD-55-009
4.8 out of 5 Customer Rating
Brand image
Mechanix Wear

M-Pact® M Size 0.5mm Nylon, Polyester and TPR Tactical Gloves in Black

  • Fast #
  • Part #MMPSD55009
  • Item #8318614
  • Manufacturer Part #MPSD-55-009
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Thermoplastic Rubber (TPR) impact protection meets EN 13594 impact standard.
  • Tapered Thermoplastic Rubber (TPR) pinch-point fingertip protection.
  • Thermoplastic Rubber (TPR) closure creates a secure fit to your wrist.
  • Breathable TrekDry® keeps your hands cool and comfortable.
  • Polyester thumb sweat wipe.
  • Removable trigger finger seams eliminate material fray.
  • 0.5mm AX-Suede™ delivers precision feel and touchscreen capability.
  • Nylon carrier loops for storage.
  • Machine washable.
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
M
Characteristics & Features
Collection
M-Pact®
Color Finish Category
Blacks
Color Finish Name
Black
Glove Type
Law Enforcement, Maintenance & Repair, Military, Shooting
Material
Plastic, Rubber
Material Type
Nylon, Polyester, TPR
Reusable
Yes
Warranty & Product Information
UPC
781513646434