M Size Rubber and Spandex Glove in Black
M-Pact® M Size Rubber and Spandex Glove in Black
Product Details
Product Details
Specifications
- Collection:
- M-Pact®
- Color Finish Name:
- Black
- Glove Size:
- M
- Length:
- 9
- Material:
- Rubber, Synthetic Fiber
- Material Type:
- Spandex
- Reusable:
- Yes