Size 11 Polyester, TPR, Cotton, DuraHide® Leather and Kevlar® Cut Resistant Gloves in White and Black

You last purchased this on
 
Mechanix Wear

M-Pact® Size 11 Polyester, TPR, Cotton, DuraHide® Leather and Kevlar® Cut Resistant Gloves in White and Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mechanix Wear

M-Pact® Size 11 Polyester, TPR, Cotton, DuraHide® Leather and Kevlar® Cut Resistant Gloves in White and Black

  • Fast #
  • Part #MLDMPHDX00011
  • Item #8318561
  • Manufacturer Part #LDMPHD-X00-011
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • EN 388: 2016 Level F & ANSI A8 cut resistant liners
  • EN 13594 & ANSI/ISEA 138 Level 2 impact protection
  • Comfortable stretch-elastic cuffs
  • Gunn cut finger design with repositioned seams
  • Industrial Durahide™ leather with EN 388: 2016 Level 4 abrasion resistance
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 138 Level 2, ANSI/ISEA Cut Level A8
CE Approved:
Yes
Collection:
M-Pact®
Color Finish Category:
Whites
Color Finish Name:
White, Black
Glove Size:
11
Glove Type:
Construction, Industrial, Manufacturing, Material Handling, Mining, Oil and Gas Industry
Material:
Cotton, Kevlar®, Plastic, Rubber
Material Type:
Polyester, TPR
Reusable:
Yes