This product requires certification to purchase.

Size 11 TPR and TrekDry® Cut Resistant Gloves in Brown

Mechanix Wear

M-Pact® Size 11 TPR and TrekDry® Cut Resistant Gloves in Brown

  • Fast #
  • Part #MSMPFX72011
  • Item #8318657
  • Manufacturer Part #SMP-FX72-011
5 out of 5 Customer Rating
Brand image
Mechanix Wear

M-Pact® Size 11 TPR and TrekDry® Cut Resistant Gloves in Brown

  • Fast #
  • Part #MSMPFX72011
  • Item #8318657
  • Manufacturer Part #SMP-FX72-011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Molded Thermoplastic Rubber (TPR) absorbs blunt force impact and meets EN 13594 & ANSI 138 Level 1 impact standards.
  • Thermoplastic Rubber (TPR) pinch-point fingertip protection.
  • Thermoplastic Rubber (TPR) closure creates a secure fit to the wrist.
  • Form-fitting TrekDry® helps keep your hands cool and comfortable.
  • Armortex® palm reinforcement provides added durability.
  • 360° HPPE liner and synthetic leather palm protect working hands with EN 388: 2016 Level D & ANSI A4 cut resistance.
  • D3O® palm padding absorbs and dissipates impact and vibration.
  • Touchscreen capable synthetic leather keeps you connected.
  • Internal index & thumb reinforcement increases wear.
  • Nylon carrier loops for storage and Machine washable.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 138 Level 1, ANSI A4
Collection:
M-Pact®
Color Finish Category:
Browns
Color Finish Name:
Brown
Glove Size:
11
Glove Type:
Construction, Maintenance & Repair, Material Handling, Vehicle Inspections
Material:
Rubber, TrekDry
Material Type:
TPR
Reusable:
Yes
UPC:
781513650325