This product requires certification to purchase.

Size 12 Polyester, TPR, Cotton, DuraHide® Leather and Kevlar® Cut Resistant Gloves in White and Black

Mechanix Wear

M-Pact® Size 12 Polyester, TPR, Cotton, DuraHide® Leather and Kevlar® Cut Resistant Gloves in White and Black

  • Fast #
  • Part #MLDMPHDX00012
  • Item #8318558
  • Manufacturer Part #LDMPHD-X00-012
5 out of 5 Customer Rating
Brand image
Mechanix Wear

M-Pact® Size 12 Polyester, TPR, Cotton, DuraHide® Leather and Kevlar® Cut Resistant Gloves in White and Black

  • Fast #
  • Part #MLDMPHDX00012
  • Item #8318558
  • Manufacturer Part #LDMPHD-X00-012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Boise, ID
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Comfortable stretch-elastic cuffs
  • EN 388: 2016 Level F & ANSI A8 cut resistant liners
  • EN 13594 & ANSI/ISEA 138 Level 2 impact protection
  • Industrial Durahide™ leather with EN 388: 2016 Level 4 abrasion resistance
  • Gunn cut finger design with repositioned seams
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 138 Level 2, ANSI/ISEA Cut Level A8
Collection:
M-Pact®
Color Finish Category:
Whites
Color Finish Name:
White, Black
Glove Size:
12
Glove Type:
Construction, Industrial, Manufacturing, Material Handling, Mining, Oil and Gas Industry
Material:
Cotton, Kevlar, Plastic, Rubber
Material Type:
Polyester, TPR
Reusable:
Yes
UPC:
781513646342