Size 9 Polyester, TPR, Cotton, DuraHide® Leather and Kevlar® Cut Resistant Gloves in White and Black
M-Pact® Size 9 Polyester, TPR, Cotton, DuraHide® Leather and Kevlar® Cut Resistant Gloves in White and Black
Product Details
Product Details
- Comfortable stretch-elastic cuffs
- EN 388: 2016 Level F & ANSI A8 cut resistant liners
- EN 13594 & ANSI/ISEA 138 Level 2 impact protection
- Industrial Durahide™ leather with EN 388: 2016 Level 4 abrasion resistance
- Gunn cut finger design with repositioned seams
Documents
Specifications
- ANSI:
- ANSI/ISEA 138 Level 2, ANSI/ISEA Cut Level A8
- Collection:
- M-Pact®
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Black
- Glove Size:
- 9
- Glove Type:
- Construction, Industrial, Manufacturing, Material Handling, Mining, Oil and Gas Industry
- Material:
- Cotton, Kevlar, Plastic, Rubber
- Material Type:
- Polyester, TPR
- Reusable:
- Yes
- UPC:
- 781513646311