Size 9 TPR and TrekDry® Cut Resistant Gloves in Brown
M-Pact® Size 9 TPR and TrekDry® Cut Resistant Gloves in Brown
Product Details
Product Details
- Molded Thermoplastic Rubber (TPR) absorbs blunt force impact and meets EN 13594 & ANSI 138 Level 1 impact standards.
- Thermoplastic Rubber (TPR) pinch-point fingertip protection.
- Thermoplastic Rubber (TPR) closure creates a secure fit to the wrist.
- Form-fitting TrekDry® helps keep your hands cool and comfortable.
- Armortex® palm reinforcement provides added durability.
- 360° HPPE liner and synthetic leather palm protect working hands with EN 388: 2016 Level D & ANSI A4 cut resistance.
- D3O® palm padding absorbs and dissipates impact and vibration.
- Touchscreen capable synthetic leather keeps you connected.
- Internal index & thumb reinforcement increases wear.
- Nylon carrier loops for storage and Machine washable.
Documents
Specifications
- ANSI:
- ANSI 138 Level 1, ANSI A4
- Collection:
- M-Pact®
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Glove Size:
- 9
- Glove Type:
- Construction, Maintenance & Repair, Material Handling, Vehicle Inspections
- Material:
- Rubber, TrekDry
- Material Type:
- TPR
- Reusable:
- Yes
- UPC:
- 781513650301