This product requires certification to purchase.

M Size Cotton, Grain Leather, Kevlar®, Synthetic Leather, Leather, D3O®, Neoprene, Polyester and TPR Impact Gloves in Green and Fluorescent Orange

Mechanix Wear

M-Pact® XPLOR™ M Size Cotton, Grain Leather, Kevlar®, Synthetic Leather, Leather, D3O®, Neoprene, Polyester and TPR Impact Gloves in Green and Fluorescent Orange

  • Fast #
  • Part #MMPCR91009
  • Item #8318547
  • Manufacturer Part #MPCR-91-009
3.3 out of 5 Customer Rating
Brand image
Mechanix Wear

M-Pact® XPLOR™ M Size Cotton, Grain Leather, Kevlar®, Synthetic Leather, Leather, D3O®, Neoprene, Polyester and TPR Impact Gloves in Green and Fluorescent Orange

  • Fast #
  • Part #MMPCR91009
  • Item #8318547
  • Manufacturer Part #MPCR-91-009
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extended Neoprene cuffs protect your wrists and keep debris out.
  • Thermoplastic Rubber (TPR) impact protection meets EN 13594 impact standard.
  • Thermoplastic Rubber (TPR) finger guards and metacarpal protection prevent impact injuries.
  • EN 388: 2016 Level D and ANSI A4 cut resistant palm with enhanced gripping power.
  • D3O palm padding absorbs and dissipates high-impact energy while you work.
  • Red carrier loops provide convenient storage.
  • Machine washable.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut Level A4, ANSI/ISEA 138 Level 1
Collection:
M-Pact® XPLOR™
Color Finish Category:
Greens
Color Finish Name:
Green, Fluorescent Orange
Glove Size:
M
Glove Type:
Construction, Cut Resistant, Heavy Equipment Operation, Industrial, Mining, Oil and Gas Industry
Material:
Cotton, Grain Leather, Kevlar, Leather, Plastic, Rubber, Synthetic Leather
Material Type:
D3O, Neoprene, Polyester, TPR
Reusable:
Yes
UPC:
781513641484