Size XL Synthetic Leather Glove in Black and Tan

You last purchased this on
 
Mechanix Wear

Material 4X® FastFit® Size XL Synthetic Leather Glove in Black and Tan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mechanix Wear

Material 4X® FastFit® Size XL Synthetic Leather Glove in Black and Tan

  • Fast #
  • Part #MMF4X75011
  • Item #7103604
  • Manufacturer Part #MF4X-75-011
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Form-fitting TrekDry® helps keep your hands cool and comfortable.
  • Reinforced thumb and index finger improve durability.
  • Adjustable Thermoplastic Rubber (TPR) wrist closures create a secure fit.
  • Machine washable.
  • Durable synthetic leather palm infused with touchscreen technology.
  • Anatomically designed two-piece palm eliminates material bunching.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI/ISEA 105-2016
CE Approved:
Yes
Collection:
Material 4X® FastFit®
Color Finish Category:
Blacks
Color Finish Name:
Black, Tan
Disposable:
No
Glove Size:
XL
Glove Type:
Abrasion Resistant
Material:
Synthetic Leather
Reusable:
Yes