M Size Thermoplastic Rubber, Foam and Rubber Padded Palm Work Gloves
Material 4X® M Size Thermoplastic Rubber, Foam and Rubber Padded Palm Work Gloves
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120 Pallet: 2400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Comfortable stretch-elastic cuff provides easy on and off flexibility.
- High-tensile strength liner provides 360° EN 388: 2016 Level F & ANSI A9 cut resistance.
- Top grain DuraHide leather protects the back of your hands while you work.
- DuraHide leather protects your palm with extreme abrasion resistance.
- Gunn cut finger design repositions vulnerable seams for improved durability.
Documents
Specifications
- ANSI:
- ANSI/ISEA 105-2016
- Collection:
- Material 4X®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Tan
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Abrasion Resistant
- Material:
- Synthetic Leather
- Material Type:
- EVA
- Reusable:
- Yes
- UPC:
- 781513625491