SPEEDKNIT M-PACT THERMAL S5DP05 GLOVES XX-LARGE BLACK
SPEEDKNIT M-PACT THERMAL S5DP05 GLOVES XX-LARGE BLACK
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fully nitrile coated fingers and back of hand prevent the elements from sneaking in.
- Insulating compression cuffs provide a secure fit.
- Comfortable 15-gauge knit nylon outer and 10-gauge brushed acrylic liner provide insulation in cold climates.
- REACH Compliant.
- Durability performance meets ANSI Level 3 abrasion standard.
- Touchscreen capable to keep users safe and connected.
- Rugged sandy nitrile palm coating with textured grip offers high abrasion resistance and dry grip performance.
- Anatomical M-Pact TPR meets ANSI 138 Level 1 impact standard.
- Machine washable and dryable.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI/ISEA 138
- CE Approved:
- Yes
- Color Finish Name:
- Black
- Depth:
- 5 in
- Disposable:
- No
- Energy Star Compliant:
- No
- Gender:
- Unisex
- Glove Size:
- XXL
- Glove Type:
- Impact Resistant, Coated, Knit
- Height:
- 5 in
- Length:
- 4-7/10 in
- Material:
- Plastic, Rubber
- Material Type:
- Nylon, Nitrile, Acrylic
- Origin:
- Global
- Reusable:
- Yes
- Size:
- 11
- Type:
- MS5DP05011
- Weight:
- 0.11 lb
- Width:
- 5-1/5 in