This product requires certification to purchase.

Micro-foam Nitrile Coated Plastic Reusable Cut Resistant Gloves in Blue Size 10

Mechanix Wear

SpeedKnit™ Micro-foam Nitrile Coated Plastic Reusable Cut Resistant Gloves in Blue Size 10

  • Fast #
  • Part #MS2EE03010
  • Item #8318650
  • Manufacturer Part #S2EE-03-010
4.8 out of 5 Customer Rating
Brand image
Mechanix Wear

SpeedKnit™ Micro-foam Nitrile Coated Plastic Reusable Cut Resistant Gloves in Blue Size 10

  • Fast #
  • Part #MS2EE03010
  • Item #8318650
  • Manufacturer Part #S2EE-03-010
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144 Pallet: 3000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Comfortable 18 gauge nylon and spandex construction
  • Full-nitrile coating prevents oil and other liquids from sneaking in during dirty jobs
  • Sandy textured nitrile palm coating protects working hands with EN 388: 2016 level c & ANSI A4 cut resistance
  • Machine washable
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Abrasion Level 4
Coating:
Micro-foam Nitrile
Collection:
SpeedKnit™
Color Finish Category:
Blues
Color Finish Name:
Blue
Glove Size:
10
Glove Type:
Construction, Automotive, Manufacturing, Woodworking
Length:
10 in
Material:
Plastic
Material Type:
Nylon
Reusable:
Yes
UPC:
781513648773