Micro-foam Nitrile Coated Plastic Reusable Cut Resistant Gloves in Blue Size 7
SpeedKnit™ Micro-foam Nitrile Coated Plastic Reusable Cut Resistant Gloves in Blue Size 7
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Full-nitrile coating prevents oil and other liquids from sneaking in during dirty jobs
- Sandy textured nitrile palm coating protects working hands with EN 388: 2016 level c & ANSI A4 cut resistance
- Comfortable 18 gauge nylon and spandex construction
- Machine washable
Documents
Specifications
- ANSI:
- ANSI Abrasion Level 4
- CE Approved:
- Yes
- Coating:
- Micro-foam Nitrile
- Collection:
- SpeedKnit™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Glove Size:
- 7
- Glove Type:
- Construction, Automotive, Manufacturing, Woodworking
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Thickness:
- 18 ga