Micro-foam Nitrile Coated Plastic Reusable Cut Resistant Gloves in Blue Size 9
SpeedKnit™ Micro-foam Nitrile Coated Plastic Reusable Cut Resistant Gloves in Blue Size 9
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144 Pallet: 3000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Comfortable 18 gauge nylon and spandex construction
- Full-nitrile coating prevents oil and other liquids from sneaking in during dirty jobs
- Sandy textured nitrile palm coating protects working hands with EN 388: 2016 level c & ANSI A4 cut resistance
- Machine washable
Documents
Specifications
- ANSI:
- ANSI Abrasion Level 4
- Coating:
- Micro-foam Nitrile
- Collection:
- SpeedKnit™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Glove Size:
- 9
- Glove Type:
- Construction, Automotive, Manufacturing, Woodworking
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- UPC:
- 781513648766