This product requires certification to purchase.

Size 10 15 ga Polyurethane Coated HPPE and Nitrile Cut Resistant Gloves in Light Grey and Blue

Mechanix Wear

SpeedKnit™ Size 10 15 ga Polyurethane Coated HPPE and Nitrile Cut Resistant Gloves in Light Grey and Blue

  • Fast #
  • Part #MS2DD03010
  • Item #8318546
  • Manufacturer Part #S2DD-03-010
5 out of 5 Customer Rating
Brand image
Mechanix Wear

SpeedKnit™ Size 10 15 ga Polyurethane Coated HPPE and Nitrile Cut Resistant Gloves in Light Grey and Blue

  • Fast #
  • Part #MS2DD03010
  • Item #8318546
  • Manufacturer Part #S2DD-03-010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144 Pallet: 3000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seamless 15-gauge Polyethylene (HPPE) shell with EN 388: 2016 Level B & ANSI A2 cut resistance.
  • Polyurethane (PU) palm coating is highly dexterous, flexible and provides excellent grip in wet, dry and oil conditions.
  • Machine washable.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA Cut Level A2
Coating:
Polyurethane
Collection:
SpeedKnit™
Color Finish Category:
Greys
Color Finish Name:
Light Grey, Blue
Glove Size:
10
Glove Type:
Box Handling, Construction, Equipment Operation, Industrial, Landscaping, Maintenance & Repair, Manufacturing
Length:
8-19/100 in
Material:
Plastic, Rubber
Material Type:
HPPE, Nitrile
Reusable:
Yes
UPC:
781513645482