Size 8 10 ga Micro-foam Nitrile Coated HPPE, Nylon, Kevlar®, Spandex and Steel Cut Resistant Gloves in Black
SpeedKnit™ Size 8 10 ga Micro-foam Nitrile Coated HPPE, Nylon, Kevlar®, Spandex and Steel Cut Resistant Gloves in Black
Product Details
Product Details
- Cut-resistant HPPE 10 gauge shell protects your hands with EN 388: 2016 level C & ANSI A3 cut resistance.
- Heavy-duty mirco foam nitrile palm coating provides durable grip in dry, wet, and oily conditions.
- Machine washable.
Documents
Specifications
- ANSI:
- ANSI/ISEA Cut Level A3
- Coating:
- Micro-foam Nitrile
- Collection:
- SpeedKnit™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- 8
- Glove Type:
- Box Handling, Construction, Equipment Operation, Industrial, Landscaping, Maintenance & Repair, Manufacturing
- Length:
- 9-21/25
- Material:
- Plastic, Synthetic Fiber, Steel
- Material Type:
- Kevlar®, HPPE, Nylon, Spandex
- Reusable:
- Yes
- UPC:
- 781513637241