SPEEDKNIT THERMAL S4DP05 GLOVES SMALL BLACK
SPEEDKNIT THERMAL S4DP05 GLOVES SMALL BLACK
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72 Pallet: 3000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Comfortable 15-gauge knit nylon outer and 10-gauge brushed acrylic liner provide insulation in cold climates.
- Insulating compression cuffs provide a secure fit.
- Fully nitrile coated fingers and back of hand prevent the elements from sneaking in.
- Rugged nitrile palm coating with textured grip offers high abrasion resistance and dry grip performance.
- Touchscreen capable to keep users safe and connected.
- REACH Compliant.
- Machine washable and dryable.
Documents
Specifications
- Color Finish Name:
- Black
- Depth:
- 1 in
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- Winter, Knit, Work, Thermal
- Height:
- 1 in
- Length:
- 11 in
- Material:
- Plastic, Rubber
- Material Type:
- Nylon, Nitrile, Acrylic
- Reusable:
- Yes
- UPC:
- 781513654057
- Width:
- 4-1/5 in