This product requires certification to purchase.

SPEEDKNIT THERMAL S4DP05 GLOVES XX-LARGE BLACK

Mechanix Wear

SPEEDKNIT THERMAL S4DP05 GLOVES XX-LARGE BLACK

  • Fast #
  • Part #MS4DP05011
  • Item #9607136
  • Manufacturer Part #S4DP-05-011
5 out of 5 Customer Rating
Brand image
Mechanix Wear

SPEEDKNIT THERMAL S4DP05 GLOVES XX-LARGE BLACK

  • Fast #
  • Part #MS4DP05011
  • Item #9607136
  • Manufacturer Part #S4DP-05-011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72 Pallet: 3000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Comfortable 15-gauge knit nylon outer and 10-gauge brushed acrylic liner provide insulation in cold climates.
  • Insulating compression cuffs provide a secure fit.
  • Fully nitrile coated fingers and back of hand prevent the elements from sneaking in.
  • Rugged nitrile palm coating with textured grip offers high abrasion resistance and dry grip performance.
  • Touchscreen capable to keep users safe and connected.
  • REACH Compliant.
  • Machine washable and dryable.
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Depth:
1 in
Disposable:
No
Glove Size:
XXL
Glove Type:
Winter, Knit, Work, Thermal
Height:
1 in
Length:
11 in
Material:
Plastic, Rubber
Material Type:
Nylon, Nitrile, Acrylic
Reusable:
Yes
UPC:
781513654095
Width:
5-1/10 in