Blue Glove XL
The Original® Blue Glove XL
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Form-fitting TrekDry® helps keep your hands cool and comfortable
- Adjustable Thermoplastic Rubber (TPR) wrist closures create a secure fit
- Reinforced thumb and index finger improve durability
- Touchscreen capable synthetic leather provides the perfect blend of dexterity and durability
- Machine washable
Documents
Specifications
- ANSI:
- ANSI/ISEA 105-2016
- Collection:
- The Original®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Glove Size:
- XL
- Glove Type:
- Carpentry, Construction, DIY Home Improvement, General Work, Woodwork
- Material:
- Leather, Rubber, TrekDry
- Material Type:
- TPR
- Reusable:
- Yes
- UPC:
- 781513100967