This product requires certification to purchase.

M Size Spandex and Synthetic Leather Gloves

Mechanix Wear

The Original® M Size Spandex and Synthetic Leather Gloves

  • Fast #
  • Part #MNXMG05009
  • Item #4661856
  • Manufacturer Part #MNX MG05009
3.3 out of 5 Customer Rating
Brand image
Mechanix Wear

The Original® M Size Spandex and Synthetic Leather Gloves

  • Fast #
  • Part #MNXMG05009
  • Item #4661856
  • Manufacturer Part #MNX MG05009
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Protective
  • Handles the toughest tasks
  • Thermal plastic rubber hook-and-loop cuff closure
  • Two-way stretch top
  • Versatile and durable
  • Requires Certification

Specifications

Collection:
The Original®
Color Finish Name:
Black
Glove Size:
M
Glove Type:
Work
Material:
Synthetic Leather, Synthetic Fiber
Material Type:
Spandex
Reusable:
Yes