This product requires certification to purchase.

32 X 22 Stainless Steel Undercounter Overall Size Double BOWL SINK

Houzer

Medallion 32 X 22 Stainless Steel Undercounter Overall Size Double BOWL SINK

  • Fast #
  • Part #HMC3210SL1
  • Item #2380657
  • Manufacturer Part #MC-3210SL-1
4.8 out of 5 Customer Rating
Brand image
Houzer

Medallion 32 X 22 Stainless Steel Undercounter Overall Size Double BOWL SINK

  • Fast #
  • Part #HMC3210SL1
  • Item #2380657
  • Manufacturer Part #MC-3210SL-1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Jacksonville, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 70/30
  • StoneGuard™ undercoating over super-silencer pad
  • SpecPlus™ edge
  • Supplied with cutout template, fasteners and instructions
  • Boxed
  • Includes strainer
  • Requires Certification

Specifications

Collection:
Medallion
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Number of Bowls:
2
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
32 in x 22 in
UPC:
881208010509