This product requires certification to purchase.

1 x 3 in. Plastic Bandage (Pack of 100)

Medique®

Medi-First® 1 x 3 in. Plastic Bandage (Pack of 100)

  • Fast #
  • Part #M60033
  • Item #6212413
  • Manufacturer Part #60033
4.6 out of 5 Customer Rating
Brand image
Medique®

Medi-First® 1 x 3 in. Plastic Bandage (Pack of 100)

  • Fast #
  • Part #M60033
  • Item #6212413
  • Manufacturer Part #60033
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Plastic strip bandage
  • Strip: 1 in. x 3 in.
  • Requires Certification
Dimensions & Measurements
Length
3 in
Package Quantity
Pack of 100
Size
1 in x 3 in
Width
1 in
Characteristics & Features
Collection
Medi-First®
Material
Plastic
Warranty & Product Information
Product Type
Bandage
UPC
347682600334