12 x 13 in. Cotton Huck Towel in White
12 x 13 in. Cotton Huck Towel in White
Package Quantity Info:
Each: 1Product Details
Product Details
- Heavy-duty shop towel style rag-wiper is constructed of a cotton nylon blend and is very durable to last through hundreds of uses
- Launderable
- Towel size approximately 12" x 13"
- White in color, chemical resistant
- Approximately 4-6 rags per pound
- Soft enough to clean delicate surfaces, yet tough enough for those dirtier, tougher jobs
Specifications
- Color Finish Name:
- White
- Length:
- 13
- Material:
- Cotton
- Product Type:
- Huck Towel
- Width:
- 12