This product requires certification to purchase.

6 x 6-3/4 in. Germicidal Disinfectant Wipe

Medplus Services USA

SANI-CLOTH® PLUS 6 x 6-3/4 in. Germicidal Disinfectant Wipe

  • Fast #
  • Part #Q89072
  • Item #7481322
  • Manufacturer Part #Q89072
3.4 out of 5 Customer Rating
Brand image
Medplus Services USA

SANI-CLOTH® PLUS 6 x 6-3/4 in. Germicidal Disinfectant Wipe

  • Fast #
  • Part #Q89072
  • Item #7481322
  • Manufacturer Part #Q89072
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Wipe measures 6" x 6-3/4"
  • Requires Certification

Specifications

Application:
Non-porous Surfaces
Collection:
SANI-CLOTH® PLUS
EcoLogo Certified:
No
Green Seal Certified:
No
Length:
6 in
Material:
Cloth
Product Type:
Wipes
Width:
6-3/4 in