This product requires certification to purchase.

3/8 in. 6 in. Supply Tube in Polished Chrome

Mega Western Sales

3/8 in. 6 in. Supply Tube in Polished Chrome

  • Fast #
  • Part #STCPCU
  • Item #1264716
  • Manufacturer Part #STCPCU
3.4 out of 5 Customer Rating
Mega Western Sales

3/8 in. 6 in. Supply Tube in Polished Chrome

  • Fast #
  • Part #STCPCU
  • Item #1264716
  • Manufacturer Part #STCPCU
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 6
Unavailable
The quantity entered must be a multiple of 6 – for example, 6, 12, 18, and so on.
Order in multiples of 6
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
6 in
Rigid:
No