131-22/25 x 0.53 in. Belt
Kompattex Cog-Belt 131-22/25 x 0.53 in. Belt
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Megadyne America OEM repair part
Specifications
- Collection:
- Kompattex Cog-Belt
- ETL Listed:
- No
- Length:
- 131-22/25 in
- Material:
- Raw Edge Cogged
- Product Type:
- V-Belt
- Thickness:
- 0.53 in
- UL Listed:
- No
- UPC:
- 746041010201
- Weight:
- 1.6 lb
- Width:
- 5/8 in