1/2 x 84 in. Dual V-Belt
Multi-Plus® 1/2 x 84 in. Dual V-Belt
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Megadyne America OEM repair part
Specifications
- Collection:
- Multi-Plus®
- Length:
- 84 in
- Product Type:
- V-Belt
- UPC:
- 746041001360
- Width:
- 1/2 in