21/32 x 76 in. Dual V-Belt
Multi-Plus® 21/32 x 76 in. Dual V-Belt
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Megadyne America OEM repair part
Specifications
- Collection:
- Multi-Plus®
- Length:
- 76 in
- Product Type:
- V-Belt
- Type:
- JB73
- UPC:
- 746041002381
- Width:
- 21/32 in