This product requires certification to purchase.

21/32 x 88 in. Dual V-Belt

Megadyne America

Multi-Plus® 21/32 x 88 in. Dual V-Belt

  • Fast #
  • Part #JB85
  • Item #1969866
  • Manufacturer Part #B85
3.2 out of 5 Customer Rating
Brand image
Megadyne America

Multi-Plus® 21/32 x 88 in. Dual V-Belt

  • Fast #
  • Part #JB85
  • Item #1969866
  • Manufacturer Part #B85
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Megadyne America OEM repair part
  • Requires Certification

Specifications

Collection:
Multi-Plus®
Length:
88
Product Type:
V-Belt
Type:
JB85
UPC:
746041002503
Width:
21/32