This product requires certification to purchase.

1-1/4 in. 4 in. 5 ST Elbow FTGXP 304 in. SS MEGA

MegaPress 304

1-1/4 in. 4 in. 5 ST Elbow FTGXP 304 in. SS MEGA

  • Fast #
  • Part #V95850
  • Item #10048990
  • Manufacturer Part #95850
4.6 out of 5 Customer Rating
Brand image
MegaPress 304

1-1/4 in. 4 in. 5 ST Elbow FTGXP 304 in. SS MEGA

  • Fast #
  • Part #V95850
  • Item #10048990
  • Manufacturer Part #95850
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a PBT separator ring for sizes 2½" to 4"
  • FKM sealing element
  • Wide range of fitting configurations
  • Eliminates threading and welding
  • No fire watches, hot work permits or messy cutting oils
  • Makes secure press connections on sizes from ½" to 4" in seconds
  • Backed by limited written warranty
  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Press
End Connection 2
Male Sweat
End Connections
Press x Male Sweat
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Fitting Type
Elbow
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Maximum Temperature
284
Minimum Temperature
14
Warranty & Product Information
ANSI
ANSI 213
Application
Industrial, Commercial
ASME
ASME B31, ASME B31.1, ASME B31.3, ASME B31.32
IAPMO Listed
Yes
Origin
Global
Type
V95850
UPC
691514958507