1-1/4 in. Press x FPT 304 Stainless Steel Adapter
1-1/4 in. Press x FPT 304 Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 1350-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes 1/2" to 2" and a PBT separator ring for sizes 2-1/2" to 4"
- FKM sealing element
- Wide range of fitting configurations
- Eliminates threading and welding
- No fire watches, hot work permits or messy cutting oils
- Makes secure press connections on sizes from 1/2" to 4" in seconds
- Backed by limited written warranty
- Stainless steel 304
- Press connection, female pipe thread
Specifications
- ANSI:
- ANSI 213
- ASME:
- ASME B31, ASME B31.1, ASME B31.3, ASME B31.19
- ASTM:
- ASTM A-312, ASTM A-554
- Application:
- Chemical
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed:
- Yes
- Length:
- 3-27/100
- Material:
- Stainless Steel, Rubber, FKM
- Material Type:
- 304
- Maximum Temperature:
- 284
- Minimum Temperature:
- 14
- Origin:
- Global
- UL Listed:
- UL 213
- UPC:
- 691514958354
- Weight:
- 0.683