This product requires certification to purchase.

3 Press CAP 304 Stainless Steel MEGA FKM

MegaPress 304

3 Press CAP 304 Stainless Steel MEGA FKM

  • Fast #
  • Part #VIE95710
  • Item #10048964
  • Manufacturer Part #95710
5 out of 5 Customer Rating
Brand image
MegaPress 304

3 Press CAP 304 Stainless Steel MEGA FKM

  • Fast #
  • Part #VIE95710
  • Item #10048964
  • Manufacturer Part #95710
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a PBT separator ring for sizes 2½" to 4"
  • FKM sealing element
  • Wide range of fitting configurations
  • Eliminates threading and welding
  • No fire watches, hot work permits or messy cutting oils
  • Makes secure press connections on sizes from ½" to 4" in seconds
  • Backed by limited written warranty
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connections
Press
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Fitting Type
Cap
Material
Stainless Steel
Material Type
304 SS
Electrical & Operational Information
Maximum Temperature
284
Minimum Temperature
14
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B31, ASME B31.1, ASME B31.3, ASME B31.22
IAPMO Listed
Yes
Origin
Global
Type
VIE95710
UPC
691514957104