This product requires certification to purchase.

1-1/4 in. Press 304 Stainless Steel 45 Degree Elbow

MegaPress 304

4126 Series 1-1/4 in. Press 304 Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #V95790
  • Item #10048978
  • Manufacturer Part #95790
4.2 out of 5 Customer Rating
Brand image
MegaPress 304

4126 Series 1-1/4 in. Press 304 Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #V95790
  • Item #10048978
  • Manufacturer Part #95790
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 675
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes 1/2" to 2" and a PBT separator ring for sizes 2-1/2" to 4"
  • FKM sealing element
  • Wide range of fitting configurations
  • Eliminates threading and welding
  • No fire watches, hot work permits or messy cutting oils
  • Makes secure press connections on sizes from 1/2" to 4" in seconds
  • Backed by limited written warranty
  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Collection
4126 Series
Fitting Type
Elbow
Material
Stainless Steel, FKM
Material Type
304
Electrical & Operational Information
Maximum Temperature
284
Minimum Temperature
14
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 213
Application
Chemicals
ASME
ASME B31
ASTM
ASTM A-312, ASTM A-554
IAPMO Listed
Yes
Origin
Global
UL Listed
UL 213
UPC
691514957906