1-1/4 in. Press 304 Stainless Steel Coupling
Model 4115 1-1/4 in. Press 304 Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 900-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes 1/2" to 2" and a PBT separator ring for sizes 2-1/2" to 4"
- FKM sealing element
- Wide range of fitting configurations
- Eliminates threading and welding
- No fire watches, hot work permits or messy cutting oils
- Makes secure press connections on sizes from 1/2" to 4" in seconds
- Backed by limited written warranty
Specifications
- ANSI:
- ANSI 213
- ASME:
- ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM 31.3, ASTM A-312
- Application:
- Industrial, Wastewater
- Collection:
- Model 4115
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- Yes
- Length:
- 4-7/16
- Material:
- Stainless Steel, FKM
- Material Type:
- 304
- Maximum Temperature:
- 284
- Minimum Temperature:
- 14
- Origin:
- Global
- UL Listed:
- UL 213
- UPC:
- 691514958002
- Weight:
- 0.849