1-1/4 in. Male Sweat x Press 304 Stainless Steel 90 Degree Elbow
Model 4116.1 1-1/4 in. Male Sweat x Press 304 Stainless Steel 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 900-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes 1/2" to 2" and a PBT separator ring for sizes 2-1/2" to 4"
- FKM sealing element
- Wide range of fitting configurations
- Eliminates threading and welding
- No fire watches, hot work permits or messy cutting oils
- Makes secure press connections on sizes from 1/2" to 4" in seconds
- Backed by limited written warranty
Specifications
- ANSI:
- ANSI 213
- ASME:
- ASME B31
- ASTM:
- ASTM A-312, ASTM A-554
- Application:
- Chemicals
- Collection:
- Model 4116.1
- Elbow Degree:
- 90
- End Connection 1:
- Male Sweat
- End Connection 2:
- Press
- End Connections:
- Male Sweat x Press
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel, FKM
- Material Type:
- 304
- Maximum Temperature:
- 284
- Minimum Temperature:
- 14
- Origin:
- Global
- Pressure - High:
- 200
- UL Listed:
- UL 213
- UPC:
- 691514958453