This product requires certification to purchase.

1-1/4 in. Press Global 304 SS Stainless Steel Tee

MegaPress 304

Model 4118 1-1/4 in. Press Global 304 SS Stainless Steel Tee

  • Fast #
  • Part #V95795
  • Item #10048979
  • Manufacturer Part #95795
5 out of 5 Customer Rating
Brand image
MegaPress 304

Model 4118 1-1/4 in. Press Global 304 SS Stainless Steel Tee

  • Fast #
  • Part #V95795
  • Item #10048979
  • Manufacturer Part #95795
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 405
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a PBT separator ring for sizes 2½" to 4"
  • FKM sealing element
  • Wide range of fitting configurations
  • Eliminates threading and welding
  • No fire watches, hot work permits or messy cutting oils
  • Makes secure press connections on sizes from 1/2" to 4" in seconds
  • Backed by limited written warranty
  • 304 stainless steel
  • Press connection
  • Requires Certification

Specifications

ASME:
ASME B31, ASME B31.1, ASME B31.3, ASME B31.43
Application:
Commercial, Industrial, Non-potable Water
Collection:
Model 4118
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight, Tee
IAPMO Listed:
Yes
Material:
Stainless Steel
Material Type:
304 SS
Maximum Temperature:
284
Minimum Temperature:
14
Origin:
Global
UPC:
691514957951
Weight:
1.57 lb