4 x 4 x 2 in. Press Global Reducing 304 SS Stainless Steel Tee
Model 4118XL 4 x 4 x 2 in. Press Global Reducing 304 SS Stainless Steel Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a PBT separator ring for sizes 2½" to 4"
- FKM sealing element
- Wide range of fitting configurations
- Eliminates threading and welding
- No fire watches, hot work permits or messy cutting oils
- Makes secure press connections on sizes from 1/2" to 4" in seconds
- Backed by limited written warranty
- For use with sch. 5 to sch. 40 stainless steel pipe
- 304 stainless steel
- Press connection
Specifications
- ASME:
- ASME B31, ASME B31.1, ASME B31.3, ASME B31.38
- Application:
- Commercial, Industrial
- Collection:
- Model 4118XL
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 4 in x 4 in x 2 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Maximum Temperature:
- 284
- Minimum Temperature:
- 14
- Origin:
- Global
- UPC:
- 691514956053
- Weight:
- 5.99 lb