2 x 2 x 3/4 in. Press x Press x FPT Global Reducing 316 Stainless Steel Tee
Model 6817.2 2 x 2 x 3/4 in. Press x Press x FPT Global Reducing 316 Stainless Steel Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- For use with sch. 5 to sch. 40 carbon steel pipe
- Carbon steel, zinc-?nickel coating
- EPDM sealing element
- Smart Connect™ technology identifies unpressed connections
- 316 stainless steel
- Press connection, female pipe thread
Specifications
- Application:
- Compressed Air, Hydronic, Industrial Gases, Marine
- Clean Bagged:
- Yes
- Collection:
- Model 6817.2
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- FPT
- End Connections:
- Press x Press x FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 2 in x 2 in x 3/4 in
- Fitting Type:
- Reducing, Tee
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- UPC:
- 691514919003
- Weight:
- 2.07 lb