This product requires certification to purchase.

3/4 x 3/4 x 1/2 in. Press x Press x FPT Global Reducing 316 Stainless Steel Tee

MegaPress 316

Model 6817.2 3/4 x 3/4 x 1/2 in. Press x Press x FPT Global Reducing 316 Stainless Steel Tee

  • Fast #
  • Part #V91845
  • Item #10197759
  • Manufacturer Part #91845
3.4 out of 5 Customer Rating
Brand image
MegaPress 316

Model 6817.2 3/4 x 3/4 x 1/2 in. Press x Press x FPT Global Reducing 316 Stainless Steel Tee

  • Fast #
  • Part #V91845
  • Item #10197759
  • Manufacturer Part #91845
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • For use with sch. 5 to sch. 40 carbon steel pipe
  • Carbon steel, zinc-?nickel coating
  • EPDM sealing element
  • Smart Connect™ technology identifies unpressed connections
  • 316 stainless steel
  • Press connection, female pipe thread
  • Requires Certification

Specifications

Application:
Compressed Air, Hydronic, Industrial Gases, Marine
Clean Bagged:
Yes
Collection:
Model 6817.2
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
FPT
End Connections:
Press x Press x FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Reducing, Tee
Material:
Stainless Steel
Material Type:
316
Origin:
Global
UPC:
691514918457
Weight:
0.53 lb