18W 5-Light LED Chandelier in Antique Brass
Melt 18W 5-Light LED Chandelier in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Average Life:
- 20000
- Collection:
- Melt
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Color Temperature:
- 2700
- Depth:
- 34-1/2
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 9-1/2
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1500
- Material:
- Iron
- Number Of Hours:
- 20000
- Type:
- AGADLC01
- UPC:
- 796505706966
- Volts:
- 120V
- Watts:
- 90
- Width:
- 38