This product requires certification to purchase.

14 in. Thirsty Floor Pad (Case of 16)

Meltblown Technologies

14 in. Thirsty Floor Pad (Case of 16)

  • Fast #
  • Part #MM001UMTP1
  • Item #7889886
  • Manufacturer Part #M001-U-MTP-1
3.1 out of 5 Customer Rating
Brand image
Meltblown Technologies

14 in. Thirsty Floor Pad (Case of 16)

  • Fast #
  • Part #MM001UMTP1
  • Item #7889886
  • Manufacturer Part #M001-U-MTP-1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 81
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Osmo thirsty pad is a disposable super absorbing floor pad designed to protect floors and hard surfaces from water based leaks and spills
  • Water based, NOT oil or salt water
  • Highly visible design
  • Made from recycled materials
  • Durable & Disposable
  • Requires Certification

Specifications

Application:
Floor, Water
Capacity:
80 gal
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
14 in
Material:
Recycled
Package Quantity:
Pack of 5
Product Type:
Sorbent Pad
UPC:
600291980595
Width:
14-2/5 in