15 x 18 in. Polypropylene Dimpled Light Weight Pad in Grey (Case of 100)
15 x 18 in. Polypropylene Dimpled Light Weight Pad in Grey (Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dimpled absorbent mats combine a low-linting surface and cost savings
- They absorb most non-aggressive fluids, which includes oil (hydrocarbon-based fluids), water, glycols, etc.
- A perforation helps reduce waste
- Universal
Documents
Specifications
- Capacity:
- 25.2 gal
- Color Finish Name:
- Grey
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 100
- Product Type:
- Sorbent Pad
- UPC:
- 636266992119
- Width:
- 15 in