This product requires certification to purchase.

15 x 18 in. Fiber Heavy Weight Oil Soaker Pad in White (Case of 100)

Meltblown Technologies

15 x 18 in. Fiber Heavy Weight Oil Soaker Pad in White (Case of 100)

  • Fast #
  • Part #MWFMF100
  • Item #7926137
  • Manufacturer Part #WFMF100
5 out of 5 Customer Rating
Brand image
Meltblown Technologies

15 x 18 in. Fiber Heavy Weight Oil Soaker Pad in White (Case of 100)

  • Fast #
  • Part #MWFMF100
  • Item #7926137
  • Manufacturer Part #WFMF100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fine fiber absorbent mats have a surface texture similar to tissue paper, which is great for gripping smooth surfaces like cement and for removing the oil sheen
  • They absorb hydrocarbon-based fluids and repel water
  • A perforation helps reduce waste
  • Oil Only
  • Requires Certification

Documents


Specifications

Capacity:
25.2 gal
Color Finish Name:
White
Length:
18 in
Material:
Fiber
Package Quantity:
Case of 100
Product Type:
Sorbent Pad
UPC:
636431792032
Width:
15 in