Meltblown Technologies
150 ft. x 30 in. 50.5 gal Spill Absorbent Roll in White
Part #MWDM150 | Item #7889883 | Manufacturer Part #WDM150
$122.22
EACH
Length:
150 ftPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Pallet: 12
How to get it:
Product Details
- Dimpled absorbent mats combine a low-linting surface and cost savings
- They absorb hydrocarbon-based fluids and repel water
- These types of pads are most commonly used for everyday maintenance applications inside manufacturing/production facilities
- A perforation helps reduce waste
- Oil Only
Documents
Specifications
Capacity: 50.5 gal
Color Finish: White
Color Finish Category: Whites
Length: 150 ft
Product Type: Sorbent Roll
Reusable: No
Size: 50.5 gal
Width: 30 in