3 x 48 in. Cellulose Absorbent Sock in Grey (Case of 20)

You last purchased this on
 
Meltblown Technologies

3 x 48 in. Cellulose Absorbent Sock in Grey (Case of 20)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Meltblown Technologies

3 x 48 in. Cellulose Absorbent Sock in Grey (Case of 20)

  • Fast #
  • Part #MCELS34820
  • Item #7889881
  • Manufacturer Part #CELS348-20
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Protect drains and keep fluids from seeping into walkways
  • Wrap socks around machines to stop leaks from reaching the floor
  • Increased absorbency so socks can stay in place longer
  • Absorbs oils, coolants, solvents, and water-based fluid
  • Cellulose filler provides increased absorbency
  • Requires Certification

Documents


Specifications

Application:
General Purpose
Capacity:
40.5 gal
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
48 in
Material:
Cellulose
Package Quantity:
Case of 20
Reusable:
No
Size:
40.5 gal
Width:
3 in