This product requires certification to purchase.

60 X 32 Left Hand Cast Iron Whirlpool With Heater Memoirs Biscuit

Memoirs® 60 X 32 Left Hand Cast Iron Whirlpool With Heater Memoirs Biscuit

  • Fast #
  • Part #K723-H2-96
  • Item #1819484
  • Manufacturer Part #723-H2-96
5 out of 5 Customer Rating
Brand image

Memoirs® 60 X 32 Left Hand Cast Iron Whirlpool With Heater Memoirs Biscuit

  • Fast #
  • Part #K723-H2-96
  • Item #1819484
  • Manufacturer Part #723-H2-96
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Six hydromassage jets can be individually adjusted for water flow and direction
  • Variable-speed pump for adjusting massage intensity
  • Built-in heater
  • Electronic keypad
  • Integral apron
  • Safeguard® slip-resistant surface on bath floor
  • Left-hand drain
  • Coordinates with other products in the Memoirs® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
20
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
CSA Certified:
CSA B45.5
Capacity:
52 gal
Collection:
Memoirs®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Left
Height:
17-7/16 in
Installation Type:
Built-in
Length:
60 in
Material:
Cast Iron
Number of Jets:
6
UL Listed:
Yes
UPC:
087206869679
Volts:
220/240V
Width:
33-3/4 in