This product requires certification to purchase.

15 in. Cotton and Plastic Blend Sleeve in Natural

Memphis Glove

15 in. Cotton and Plastic Blend Sleeve in Natural

  • Fast #
  • Part #M9475M
  • Item #6095822
  • Manufacturer Part #9475M
5 out of 5 Customer Rating
Brand image
Memphis Glove

15 in. Cotton and Plastic Blend Sleeve in Natural

  • Fast #
  • Part #M9475M
  • Item #6095822
  • Manufacturer Part #9475M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Provides basic cut, abrasion and heat protection
  • Provides comfort and warmth
  • FDA Compliant
  • Knit wrist cuff
  • 15 in. length
  • 16 ounce loop-out cotton polyester blend
  • Soft to the touch
  • Requires Certification

Documents

Dimensions & Measurements
Length
15 in
Characteristics & Features
Color Finish Name
Natural
Glove Type
Sleeve
Material
Cotton, Plastic
Material Type
Polyester
Reusable
Yes