36 in. Demin Apron
36 in. Demin Apron
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72 Pallet: 1296-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protects from a wide array of dry non-hazardous particles
Specifications
- Clothing Size:
- One Size Fits All
- Color Finish Name:
- Blue
- Length:
- 36 in
- Material:
- Cotton
- Material Type:
- Denim
- UPC:
- 045143398362
- Width:
- 28 in