This product requires certification to purchase.

One Size Fits All Kevlar® Cut Resistant Sleeve Glove in Yellow

Memphis Glove

One Size Fits All Kevlar® Cut Resistant Sleeve Glove in Yellow

  • Fast #
  • Part #M9378T
  • Item #949571
  • Manufacturer Part #9378T
5 out of 5 Customer Rating
Brand image
Memphis Glove

One Size Fits All Kevlar® Cut Resistant Sleeve Glove in Yellow

  • Fast #
  • Part #M9378T
  • Item #949571
  • Manufacturer Part #9378T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 3
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Depth:
69 in
Glove Size:
One Size Fits All
Glove Type:
Cut Resistant Sleeve
Material:
Kevlar
Reusable:
Yes
UPC:
045143937837